Shop All Keyed Entry Handlesets
Callan
Callan KA6008 Chatham Series Grade 3 Residential Single Cylinder Handle Set; Antique Nickel
Mfr # KA6008
Zoro # G204123182
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # KA6008
- Zoro # G204123182
- UPC # 694036460084
- Country of Origin China
- Category Keyed Entry Handlesets
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use. Chatham Series door handle sets offer you a newly refined look to your home. With classically elegant backplates, and measured, unassuming handles, each piece is the archetype of traditional design.
Features- Function - Single Cylinder
- Combination screws that suit both wood or metal door mounting
- Works well with both traditional and functional decor
- Finish - Antique Nickel
- Dimension - 2.62 x 2.68 x 3.5 & 12.94 in.
- Projection from the door - 2.44
- Item Weight - 3.3 lbs.
- Door Prep:
- Deadbolt cross bore: 2-1/8 in.
- Handleset cross bore: 2-1/8 in.
- Edge bore: 1 in.
- Latch face: 1 in. x 2-1/4 in.
- Mounting bore distance (center to center): 5 in. - 51/2 in. recommended
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 in. to 1.75 in. door standard
- Cylinder - KW1 5-pin standard; SC1 5-pin optional, Handlesets packed KD
- Latches:
- Upper: 2.37 and 2.75 in. adjustable, Faceplate: 1 x 2.25 in. round corner, Bolt: 1 in. Bolt with hardened steel rod
- Lower: 2.37 and 2.75 in. adjustable, Faceplate: 1 x 2.25 in. round corner, Bolt: Solid brass 1/2 in. throw
- Strikes:
- Deadbolt: 2.25 in. full lip round corner
- Thumbpiece: 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Specify handing when ordering lever as interior option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME GARD Duct Access Door, UL Rated, 10 x 10 (6EJA3)
- IVES Door Stop, 4"L x 1"W, 2"Proj. (FS452-4 US26D)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 28mm ID, PK25 (ZUSAH3.5X28)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- BALDWIN ESTATE Entry Handlesets Satin Black (85392.190.RENT)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6375.112.R)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Sage Lever Handleset Trim, Vintage Bronze, Left Hand (SL507-SG-LH 11P)
- KWIKSET Kwikset: Vancouver Handleset Matte Black Finish (KWS-818VNHXHFL-SQT-514-SMT-CP)
- KWIKSET Prague Matte Black Entry Handleset 1-3/4 in. (98180-026)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- Callan Door Locks and Deadbolts