Shop All Keyed Entry Handlesets
Callan
Callan KA6002 Chatham Series Grade 3 Residential Single Cylinder Handle Set; Antique Silver
Mfr # KA6002
Zoro # G604123188
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # KA6002
- Zoro # G604123188
- UPC # 694036460060
- Country of Origin China
- Category Keyed Entry Handlesets
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use. Chatham Series door handle sets offer you a newly refined look to your home. With classically elegant backplates, and measured, unassuming handles, each piece is the archetype of traditional design.
Features- Function - Single Cylinder
- Combination screws that suit both wood or metal door mounting
- Works well with both traditional and functional decor
- Finish - Antique Silver
- Dimension - 2.62 x 2.68 x 3.5 & 12.94 in.
- Projection from the door - 2.44
- Item Weight - 3.3 lbs.
- Door Prep:
- Deadbolt cross bore: 2-1/8 in.
- Handleset cross bore: 2-1/8 in.
- Edge bore: 1 in.
- Latch face: 1 in. x 2-1/4 in.
- Mounting bore distance (center to center): 5 in. - 51/2 in. recommended
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 in. to 1.75 in. door standard
- Cylinder - KW1 5-pin standard; SC1 5-pin optional, Handlesets packed KD
- Latches:
- Upper: 2.37 and 2.75 in. adjustable, Faceplate: 1 x 2.25 in. round corner, Bolt: 1 in. Bolt with hardened steel rod
- Lower: 2.37 and 2.75 in. adjustable, Faceplate: 1 x 2.25 in. round corner, Bolt: Solid brass 1/2 in. throw
- Strikes:
- Deadbolt: 2.25 in. full lip round corner
- Thumbpiece: 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Specify handing when ordering lever as interior option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C07200671250S (C07200671250S)
- MASTER LOCK No7 Padlock And Cable (719-D)
- MSI Arabescato Carrara Splitface Ledger Panel 6" X 24" Marble Wall Tile, 6PK (ZOR-PNL-0018)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 34"W x 34"H (GVPRO34X3402SF)
- COPPER CREEK Heritage Handleset, Colonial Knob Interior Trim, Black (HZ2610XCK-BC)
- COPPER CREEK Heritage Handleset, Ball Knob Interior Trim, Polished Stainless (HZ2610XBK-PS)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.LENT)
- SCHLAGE Schlage: Schlage F360 Single Cylinder Camelot Door Handleset - w/Accent Lever - Bright Brass (SCH-F360-V-PLY-505-ACC-605)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6320.102.LLS)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Polish Stainless (FZ2610XCK-PS)
- Callan Entry Door Handlesets