Shop All Privacy Door Handles
Callan
Callan KA5021R Lexington Series Grade 3 Privacy Lever Set; Satin Nickel
Mfr # KA5021R
Zoro # G803724032
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KA5021R
- Zoro # G803724032
- UPC # 694036151210
- Country of Origin China
- Category Privacy Door Handles
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Traditional and Functional Decor.
- Reversible Handing (Either Left or Right).
- Projection from the door - 1-7/8 in.
- Dimension - 3-7/8 L x 1-7/8 W x 2-5/8 H in.
- Item Weight - 1.2 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Privacy - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Reversible lever, Handing required for Dummy function & Handle set Interior.
- Finish - Satin Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 100 Degree Self-closing Screw On Overlay Hinge (71M2550)
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge Primed for Paint (Set of 2) (DH-TAN5004-USP)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7400-313)
- BRINKS COMMERCIAL Matte Black Privacy Lever Right or Left Handed (BC40100)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176MIA613234ASA)
- KWIKSET Dorian Lever Privacy Door Lock with New Chassis and 6AL Latch and RCS Strike Venetian Bronze Finish (300DNL-11P)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 605)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40TUL626 (A40TUL626)
- PROSOURCE Knob Mobile Home Passage Tulip (T-5764PB-PS)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2020 LSA 626)
- Callan Door Lever Locksets