Shop All Passage Door Handles
Callan
Callan KA5013R Lexington Series Grade 3 Passage Lever Set; Polished Brass
Mfr # KA5013R
Zoro # G603715278
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KA5013R
- Zoro # G603715278
- UPC # 694036151135
- Country of Origin China
- Category Passage Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Traditional and Functional Decor.
- Reversible Handing (Either Left or Right).
- Projection from the door - 1-7/8 in.
- Dimension - 3-7/8 L x 1-7/8 W x 2-5/8 H in.
- Item Weight - 1.2 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Passage - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Reversible lever, Handing required for Dummy function & Handle set Interior.
- Finish - Polished Brass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- M-D M-D Wallbase/Dry Back, , 48"L X 2-1/2"W, Black (75598)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Carrara Marble (Carton of 8) (53010)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Passage Lever, Satin Stainless (HV101 32D)
- BALDWIN PRESTIGE Baldwin Prestige 352TOLSLB11P Passage To (93520-012)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 716)
- KWIKSET Balboa Passage Door Lock w/New Chassis (200BL-15)
- FALCON Cylindrical Lock, W101S D 625 (W101S D 625)
- FALCON Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Satin Brass Finish (T101S D 606)
- ARROW Grade 2 Cylindrical Latch, Passage Function, Non-keyed, Sierra Lever, 3-11/32-in Rose Diameter, Remo (MLX01-SR-03)
- Callan Passage Door Handles