Shop All Passage Door Handles
Callan
Callan KA5011R Lexington Series Grade 3 Passage Lever Set; Satin Nickel
Mfr # KA5011R
Zoro # G503715279
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KA5011R
- Zoro # G503715279
- UPC # 694036151111
- Country of Origin China
- Category Passage Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- Works Well with Both Traditional and Functional Decor.
- Reversible Handing (Either Left or Right).
- Projection from the door - 1-7/8 in.
- Dimension - 3-7/8 L x 1-7/8 W x 2-5/8 H in.
- Item Weight - 1.2 lbs.
- Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
- Latches - Passage - 2-3/8 in. & 2-3/4 in. adj. (9074), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Reversible lever, Handing required for Dummy function & Handle set Interior.
- Finish - Satin Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Round Magnet with Handle, 25 lb. Pull (7505)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P3000-BI)
- PRIME-LINE Spline Blk 25'L .210 (P7527)
- LUCKY LINE Wrist Coil, Blue, 5 PK (4133005)
- BALDWIN ESTATE Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5141 (5141.056.MR)
- SCHLAGE COMMERCIAL Passage Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10ATH626)
- SCHLAGE Cylindrical Lock, ALX10 RHO 622 (ALX10 RHO 622)
- YALE RESIDENTIAL Edge YE Series Passage Lock with Seabrook Lever and Square Rose US15 (619) Satin Nickel Finish (YR11SBSQ619)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 NSA 626)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A626S4478S)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 126 MIA 626 234 ASA)
- Callan Door Locks and Deadbolts