Shop All Dummy Entry Handlesets
Callan
Callan KA4051 Colton Series Grade 3 Residential Dummy Handle Set
Mfr # KA4051
Zoro # G703699980
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # KA4051
- Zoro # G703699980
- UPC # 694036440512
- Country of Origin China
- Category Dummy Entry Handlesets
Description
Single dummy door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Function - Dummy
- Combination screws for both wood or metal door mounting
- Works well with both classic and modern decor
- Dimension - 2.56 x 2.81 x 3.68 & 12 in.
- Projection from the door - 2.44
- Item Weight - 3 lbs.
- Door Prep
- Deadbolt cross bore: 2.12 in.
- Handleset cross bore: 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Mounting bore distance - 5 - 5.5 in. recommended
- Backset Fits - 2.37 in. and 2.75 in.
- Door Thickness - 1.37 in. to 1.75 in. door standard
- Cylinder - KW1 5-pin standard; SC1 5-pin optional, Handlesets packed KD
- Latches
- Upper - 2.37 and 2.75 in. adjustable; Faceplate - 1 x 2.25 in. round corner, Bolt: 1 in. Bolt with hardened steel rod
- Lower - 2.37 and 2.75 in. adjustable; Faceplate - 1 x 2.25 in. round corner; Bolt - Solid brass 0.5 in. throw
- Strikes:
- Deadbolt - 2.25 in. full lip round corner
- Thumbpiece - 2.25 in. full lip round corner.
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Specify handing when ordering lever as interior option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Override, Entry, Egress (EE21B/EE21B26D41)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Dark Bronze (DCN516 690)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3036)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8237.044)
- BALDWIN RESERVE Baldwin Reserve FDNAPXCURLTRR112 Full Du (FD.NAPXCUR.L.TRR.112)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- Callan Door Locks and Deadbolts