Shop All Keyed Entry Handlesets
Callan
Callan KA4007 Colton Series Grade 3 Residential Single Cylinder Handle Set
Mfr # KA4007
Zoro # G404123210
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Callan
- MFR # KA4007
- Zoro # G404123210
- UPC # 694036440024
- Country of Origin China
- Category Keyed Entry Handlesets
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use. Door handle sets offer you a newly refined look to your home. With soft, flowing curves and distinctly elegant backplates, each door handle set is the archetype of classic design.
Features- Function - Single Cylinder
- Combination screws for both wood or metal door mounting
- Works well with both classic and modern decor
- Dimension - 2.56 x 2.81 x 3.68 & 12 in.
- Projection from the door - 2.44
- Item Weight - 3.3 lbs.
- Door Prep
- Deadbolt cross bore: 2.12 in.
- Handleset cross bore: 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Mounting bore distance - 5 - 5.5 in. recommended
- Backset Fits - 2.37 in. and 2.75 in.
- Door Thickness - 1.37 in. to 1.75 in. door standard
- Cylinder - KW1 5-pin standard; SC1 5-pin optional, Handlesets packed KD
- Latches
- Upper - 2.37 and 2.75 in. adjustable; Faceplate - 1 x 2.25 in. round corner, Bolt: 1 in. Bolt with hardened steel rod
- Lower - 2.37 and 2.75 in. adjustable; Faceplate - 1 x 2.25 in. round corner; Bolt - Solid brass 0.5 in. throw
- Strikes:
- Deadbolt - 2.25 in. full lip round corner
- Thumbpiece - 2.25 in. full lip round corner.
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Specify handing when ordering lever as interior option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38805.012.0075)
- BIL-JAX Trash Chute w/Chain (0086-042Y)
- AMERICAN GARAGE DOOR SUPPLY Door Lubricant, 15 oz, Number 1000 (L1000-15)
- CAMPBELL CHAIN & FITTINGS Chain Mchn Strt#3Brs50' (0723367)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85315.003.ENTR)
- BALDWIN PRESTIGE Baldwin Prestige 180SPHXSPLSQR11PSV1 Com (91800-045)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Tuscan Bronze (FZ2610XCK-TB)
- SCHLAGE Schlage: Schlage F360 Single Cylinder Camelot Door Handleset - w/Accent Lever - Bright Brass (SCH-F360-V-PLY-505-ACC-605)
- KWIKSET Dakota Exterior Single Cylinder Handleset Trim (687DA-3-RCAL-RCS-LIP)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- Callan Keyed Entry Handlesets