Shop All Deadbolt Locks
Callan
Callan KA2108 Double Cylinder Deadbolt Grade 3; Antique Nickel
Mfr # KA2108
Zoro # G103700385
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KA2108
- Zoro # G103700385
- UPC # 694036120186
- Country of Origin China
- Category Deadbolt Locks
Description
Double cylinder door handle sets and deadbolts are keyed on both the interior and the exterior, requiring a key to lock or unlock from either side. In some locations, Double Cylinder locks will not pass code due to their hindrance of quick exit during a fire, and as such are not commonly used for residential locations.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Item Weight - 1.8 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1 in. throw with hardened steel rod.
- Strikes - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard. SC1 5-pin optional Deadbolts packed KA5.
- Door Handing - Not Required.
- Finish - Antique Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Oil Rubbed Dark Bronze, 2-3/4 Inch Backset, SFIC (175RF-10B)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (1CCF1)
- USA INDUSTRIALS Buna-N O-Ring, Dash 320, PK50 (ZUSAH70320)
- JR PRODUCTS JR Products 00315 Standard Compartment Door Key Lock - 7/8" (00315)
- CALLAN Callan2 G2KA2007 Grade 2 Single Cylinder Deadbolt; Edged Bronze (G2KA2007)
- CALLAN Callan KD2001 Double Cylinder Deadbolt Grade 3; Satin Nickel (KD2001)
- CALLAN Callan KA2004 Single Cylinder Deadbolt Grade 3; Black (KA2004)
- CALLAN Callan KA2102 Double Cylinder Deadbolt Grade 3; Antique Silver (KA2102)
- KWIKSET Aura Satin Nickel Single Cylinder Electronic Bluetooth Keypad Smart Lock Deadbolt featuring SmartKey (942BLEDB15SMTTP)
- EZ-FLO EASTMAN Deadbolt, For Key Door, Brass Finish (57784)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560R626 (B560R626)
- Callan Door Locks and Deadbolts