Shop All Deadbolt Locks
Callan
Callan KA2100 Double Cylinder Deadbolt Grade 3; Oil Rubbed Bronze
Mfr # KA2100
Zoro # G903700400
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KA2100
- Zoro # G903700400
- UPC # 694036120179
- Country of Origin China
- Category Deadbolt Locks
Description
Double cylinder door handle sets and deadbolts are keyed on both the interior and the exterior, requiring a key to lock or unlock from either side. In some locations, Double Cylinder locks will not pass code due to their hindrance of quick exit during a fire, and as such are not commonly used for residential locations.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Item Weight - 1.8 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1 in. throw with hardened steel rod.
- Strikes - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard. SC1 5-pin optional Deadbolts packed KA5.
- Door Handing - Not Required.
- Finish - Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: Mortise Exit Device, 1-1/8" BacksetNarrow Stile Aluminum Doors, LHR, 36", Aluminum (ADR-8410-38136)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Arm Interior Matte Silver (4040SE-3077T AL)
- MCKINNEY 4 in W x Satin Nickel Five Knuckle Hinge (55567)
- SOSS 3/8" W x 1-11/16" H Satin Chrome Concealed Hinge (101CUS26D)
- CALLAN Callan2 G2KA2007 Grade 2 Single Cylinder Deadbolt; Edged Bronze (G2KA2007)
- CALLAN Callan KA2102 Double Cylinder Deadbolt Grade 3; Antique Silver (KA2102)
- CALLAN Callan KA2004 Single Cylinder Deadbolt Grade 3; Black (KA2004)
- CALLAN Callan KD2001 Double Cylinder Deadbolt Grade 3; Satin Nickel (KD2001)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E62 3 CS)
- BALDWIN ESTATE Dead Lock Handlesets Satin Black (8560.190)
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Satin Nickel (KWS-816-15-SMT)
- Callan Deadbolt Locks