Shop All Deadbolt Locks
Callan
Callan KA2008 Single Cylinder Deadbolt Grade 3; Antique Nickel
Mfr # KA2008
Zoro # G303700130
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KA2008
- Zoro # G303700130
- UPC # 694036120087
- Country of Origin China
- Category Deadbolt Locks
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Item Weight - 1.4 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1 in. throw with hardened steel rod.
- Strikes - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard. SC1 5-pin optional Deadbolts packed KA5.
- Door Handing - Not Required.
- Finish - Antique Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 3 7/8 In (4FCP7)
- PEDESTAL PRO Car Height Pedestal, 42"H, White, 17 lb. (42-9C-WHI)
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK10 (1RGV2)
- BRASS ACCENTS Mail Slot, 3x10", Satin Nickel (A07-M0050-619)
- CALLAN Callan KA2004 Single Cylinder Deadbolt Grade 3; Black (KA2004)
- CALLAN Callan KA2102 Double Cylinder Deadbolt Grade 3; Antique Silver (KA2102)
- CALLAN Callan KD2001 Double Cylinder Deadbolt Grade 3; Satin Nickel (KD2001)
- CALLAN Callan2 G2KA2007 Grade 2 Single Cylinder Deadbolt; Edged Bronze (G2KA2007)
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Satin Nickel (KWS-816-15-SMT)
- BALDWIN Estate Antique Brass Deadbolts (8244.050.PAT)
- PRIME-LINE Single Cylinder Deadbolt in Bronze Construction, 4-1/2 in., Brushed Chrome Single Pack (SE 15328)
- Callan Deadbolt Locks and Deadlatches