Shop All Deadbolt Locks
Callan
Callan KA2004 Single Cylinder Deadbolt Grade 3; Black
Mfr # KA2004
Zoro # G103700125
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # KA2004
- Zoro # G103700125
- UPC # 694036120049
- Country of Origin China
- Category Deadbolt Locks
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Functional Decor.
- Item Weight - 1.4 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1 in. throw with hardened steel rod.
- Strikes - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard. SC1 5-pin optional Deadbolts packed KA5.
- Door Handing - Not Required.
- Finish - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 4"Satin Brass Hinge Pins for National 5PK (69905)
- COMMAND General Purpose Wire Hooks, Small, 0.5 lb Cap, White, PK3 (17067ES)
- WADDELL MFG Waddell Corner Spindle Bracket, 17-1/4 in L, 1-1/2 in W, Hardwood (BR407)
- SIMPSON STRONG-TIE MENDING PLATE MP36, PK 100 (MP36)
- CALLAN Callan KD2001 Double Cylinder Deadbolt Grade 3; Satin Nickel (KD2001)
- CALLAN Callan2 G2KA2007 Grade 2 Single Cylinder Deadbolt; Edged Bronze (G2KA2007)
- CALLAN Callan KA2102 Double Cylinder Deadbolt Grade 3; Antique Silver (KA2102)
- COPPER CREEK Round Contemporary Single Cylinder Grade-3 Deadbolt, Polish Stainless (DBR2410PS)
- DORMAKABA COMMERCIAL HDWE Hardware Deadbolt - Single Cylinder C Keyway KD with 2-3/4" Backset and Square Deadbolt Strike Satin (QDB280-626)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560J626 (B560J626)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060.PAT)
- Callan Door Locks and Deadbolts