Shop All Keyed Entry Door Handles
Callan
Callan BE5107R Bennett Series Grade 3 Keyed Entry Lever Set; Edged Bronze
Mfr # BE5107R
Zoro # G303715615
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # BE5107R
- Zoro # G303715615
- UPC # 694036421023
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances. Callan's Bennett Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Entrance
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Edged Bronze
- Dimension - 4.12 x 1.94 x 2.62 in.
- Projection from the door - 1.94
- Item Weight - 1.75 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Reversible lever, Handing required for Dummy function & Handleset, Interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Wall Base, 4x48 In., Graphite Gray, PK30 (FPR4161018)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-24)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD, Number of Coils: 12.5 (3HPL8)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 In., Dia. 2 In., PK4 (R2177)
- ARROW Cylindrical Lock, RL11-SR-26D-LC (RL11-SR-26D-LC)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C1000-CLRM-R-626-KDC)
- YALE Cylindrical Lock, AU5408LN 626 (AU5408LN 626)
- SARGENT Door Lockset, Cylindrical, 2" Thickness (10XG37 LL BSP)
- DELTANA Interconnected Lock Gr2, Entry With Claredon Lever Satin Chrome (CL300ILC-26D)
- YALE Lever Lockset, Mechanical, Classroom (AUCN88182FL x 626)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L9453P06L626 (L9453P06L626)
- Callan Keyed Entry Door Handles