Shop All Keyed Entry Door Handles
Callan
Callan BE5101R Bennett Series Grade 3 Keyed Entry Lever Set; Satin Nickel
Mfr # BE5101R
Zoro # G803715467
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # BE5101R
- Zoro # G803715467
- UPC # 694036421016
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances. Callan's Bennett Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Entrance
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Satin Nickel
- Dimension - 4.12 x 1.94 x 2.62 in.
- Projection from the door - 1.94
- Item Weight - 1.75 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Reversible lever, Handing required for Dummy function & Handleset, Interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast, White, Sliding Window Slam Latch, International Window (F 2686)
- BEST Mortise Cylinder, Satin Chrome Finish (1E04RP3626)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200)
- ZORO SELECT O-Ring Asst, Viton, 436 Pcs, 36 Szs (3CWA3)
- CORBIN RUSSWIN Sngl Cylinder Office Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chrome (ML2051LL626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Entrance (57846)
- MASTER LOCK Master Lock No. Door Controller for Commercial Properties (6440ENT)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T501BD D 626)
- KENAURD Kenaurd:Mortise Lockset Silver (w/ Lever) - SC1-LH (KMLWL01-SS-SC1-LH)
- Callan Door Locks and Deadbolts