Shop All Privacy Door Handles
Callan
Callan BE5027R Bennett Series Grade 3 Privacy Lever Set; Edged Bronze
Mfr # BE5027R
Zoro # G703724538
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # BE5027R
- Zoro # G703724538
- UPC # 694036421221
- Country of Origin China
- Category Privacy Door Handles
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed. Callan's Bennett Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Privacy
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Edged Bronze
- Dimension - 4.12 x 1.94 x 2.62 in.
- Projection from the door - 1.94
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Reversible lever, Handing required for Dummy function & Handleset, Interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 00335 Standard Compartment Door Key Lock - 1-3/8" (00335)
- MIDWEST FASTENER 3/4" White Nylon Plastic Flush Head Hole Plugs 8PK (69452)
- ASPECT Metal Backsplash 3X6 Long Grain Bru, PK 8 (A5250)
- MARKS Marks: Grade 1 Classroom Function Lock Anti Microbial finish prepped for 2" thick door (MRK-195S-26D-AM-D1)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Privacy Bed/Bath Door Lever (GAL-1140L-R-626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUR8802FL x 626 x YMS)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Privacy (F40 LAT 622)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door Flat Black (5210HLOUS19RH)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 605)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Privacy/Bathroom L Trim L Rose Strike Lip Length 1-1/4 Sa (SRG-28-10U65-LL-26D)
- Callan Door Locks and Deadbolts