Shop All Privacy Door Handles
Callan
Callan BE5021R Bennett Series Grade 3 Privacy Lever Set; Satin Nickel
Mfr # BE5021R
Zoro # G803724476
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # BE5021R
- Zoro # G803724476
- UPC # 694036421214
- Country of Origin China
- Category Privacy Door Handles
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed. Callan's Bennett Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Privacy
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Satin Nickel
- Dimension - 4.12 x 1.94 x 2.62 in.
- Projection from the door - 1.94
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Reversible lever, Handing required for Dummy function & Handleset, Interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8444BF)
- MCKINNEY 3 1/2 in W x Satin Brass Swing Clear Hinge (3 1/2 T2895 US4 1/4RC NL)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- NATIONAL HARDWARE Stop Door Zinc Plated (N215-905)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant (L9044 03A 626 L283-722)
- SCHLAGE Cylindrical Lock, ALX40 ATH 619 (ALX40 ATH 619)
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- SCHLAGE Door Lever Lockset, Angled, Classrm, Grade1, Lockset Function: Classroom (ND70LD RHO 626)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (MRX-S-L-02-630)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626RHVIN)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish (W301S Q 606)
- Callan Door Locks and Deadbolts