Shop All Passage Door Handles
Callan
Callan BE5017R Bennett Series Grade 3 Passage Lever Set; Edged Bronze
Mfr # BE5017R
Zoro # G203715579
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # BE5017R
- Zoro # G203715579
- UPC # 694036421122
- Country of Origin China
- Category Passage Door Handles
Description
Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Callan's Bennett Series offers a stunning display of elegance and craftsmanship. Designed for ease of use as well as beauty, each lever features reversible handing and hardware to install on both wood and metal doors.
Features- Function - Passage
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works well with both traditional and functional decor
- Reversible Handing
- Finish - Edged Bronze
- Dimension - 4.12 x 1.94 x 2.62 in.
- Projection from the door - 1.94
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore: 2.12 in.
- Edge bore: 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder KW1 5-pin standard; SC1 5-pin optional, Entries packed KA5
- Latches
- Entrance: 2.37 & 2.75 in adjustable
- Passage: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 round corner
- Bolt: 1/2 in. throw.
- Strikes 1.75 x 2.25 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Reversible lever, Handing required for Dummy function & Handleset, Interior.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-110 Square O-Ring ID: 3/8, CS 3/32, OD 9/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R110x6)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Silicone (4CYW4)
- FLEXITALLIC Metal Gasket, 7-13/64in. In, 8-3/4in. Out (060010008)
- ZORO SELECT Rigid Door Stop, Steel, Bronze (1XNP3)
- MARKS USA Lever Lockset, Mechanical, Passage, Grd. 1 (295N/26D)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chr (ALX10 ATH 626AM)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 26D)
- TOWNSTEEL F14 Passage, Lever Operable, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LS-14-R-626)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Passage, Mech. (45H0N15H626RH)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3810 NZD 626)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Oil Rubbed Bronze (MA101 AG 613)
- Callan Door Locks and Deadbolts