Shop All Keyed Entry Door Handles
Callan
Callan BE3007R Bennett Series Grade 3 Keyed Entry Lever & Single Cylinder Deadbolt Set; Edged Bronze
Mfr # BE3007R
Zoro # G103715402
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Callan
- MFR # BE3007R
- Zoro # G103715402
- UPC # 694036423126
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Combination Screws that Suit both Wood or Metal Door Mounting.
- 200,000 Cycle Count.
- Work's Well with both Traditional and Modern Decor.
- Keyed Alike for Convenience.
- Item Weight - 3.1 lbs.
- Door Prep - Entry Cross bore - 2-1/8 in., Deadbolt Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
- Back set - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Latches - Entrance - 2-3/8 in. & 2-3/4 in. adjustable (9073), Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable (9092), Faceplate - 1 x 2-1/4 in. round corner, Entrance Bolt - 1/2 in. throw, Deadbolt Bolt - 1 in. throw with hardened steel rod.
- Strikes - Entrance - 1-3/4 x 2-1/4 in. full lip round corner (9103), Deadbolt - 2-1/4 in. full lip round corner (9113 & 9117).
- Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Cylinder - KW1 5-pin standard; Combos packed KA5.
- Door Handing - Not Required.
- Finish - Edged Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Bright Chrome Finish (582B26)
- HY-KO Split Key Ring, Split Ring Type, 2 in Ring Size, Silver (KB111)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 625)
- SCHLAGE Deadbolt, Medium-Duty, Satin Nickel (B560J 626)
- MARKS Marks: 9NY96A MORTISE LEVER LOCKSET NEW YORKER - ENTRANCE - POLISHED BRASS - LEFT HAND (MRK-9NY96A-3-LH)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 IC)
- HAGER Grade 2 Office Cylindrical Lock, WTN Lever, Satin Chrome (2550 SCC WTN US26D KD)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511BD D 613)
- FALCON Falcon W581PQ626 W Series Storeroom Quantum Lever Lock C Keyway 30197 Latch 30148 Strike (W581PQ626)
- ARROW Lever Lockset, Mechanical, Entrance (QL11-SR-26D)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 07 Lever, A Rose, Bright Brass Finish, (L9050J 07A 605)
- Callan Door Lever Locksets