Shop All Independent Living Aids
Call Care
Tektone 8-Pin Din Single Call Cord 10ft
Mfr # ET-7021-10
Zoro # G008611267
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Healthcare and Hospitality
- For Use With Independent Living Aids and Medical Equipment
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Call Care
- MFR # ET-7021-10
- Zoro # G008611267
- Country of Origin United States
- Category Independent Living Aids
Details
Item | Tektone 8-Pin Din Single Call Cord 10ft |
Application | Healthcare and Hospitality |
For Use With | Independent Living Aids and Medical Equipment |
Color | White |
Description
Tektone Single Nurse Call Cord With 8-Pin Din Style Plug And 10ft Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE SILK Raspberry Shave Cream, 2.25oz, 24PK (0-51009-30922-9)
- CREST Dentifrice Paste 5.7 oz., PK24 (51191)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- ILC Replacement for Macbeth 30950000 replacement light bulb lamp (30950000 MACBETH)
- CALL CARE Tektone Modular Plug Single Call Cord 10ft (ET-7111-10)
- SHOWER SHIRT Shower Shirt Water-Resistant Garment for Surgery Patients; Black - Size L-XL - Size 14-22 (201016)
- DRIVE MEDICAL Hand Control With Storage Battery (460900600)
- PRIDE MOBILITY Lift Chair Hand Control Remote (CTL1707190)
- GOLDEN TECHNOLOGIES Infinite Position Lift Chair Hand Control (ZK756HCL)
- COMPU-TTY ADA Deluxe Kit w/ Visual Emergency (K-DLXADAx1)
- PRIDE MOBILITY Lift Chair Hand Control Remote (CTL150060)
- Call Care Therapy & Rehabilitation