Shop All Independent Living Aids
Call Care
Red-Alert Quadriplegic Universal Nurse Call Switch
Mfr # ET-7386
Zoro # G708611260
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Independent Living Aids and Medical Equipment
- Application Healthcare and Hospitality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Call Care
- MFR # ET-7386
- Zoro # G708611260
- Country of Origin United States
- Category Independent Living Aids
Details
Item | Red-Alert Quadriplegic Universal Nurse Call Switch |
Color | Red |
For Use With | Independent Living Aids and Medical Equipment |
Application | Healthcare and Hospitality |
Description
Quadriplegic Universal Nurse Call. Easily activated with a sensitive touch plate making it easy for individuals with limited mobility to call for assistance. Features a 10ft cord with a 1/4 inch style plug end
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Head-To-Toe, Body Wash, PK4 (097524)
- REDIFORM Bill of Lading Form, 3-Part, PK50 (6P695)
- OASIS Athletic Tape, 1.5 in. x 10 Yards, White (AT1.5)
- HONEYWELL Eye Magnet, Stainless Steel (326734G)
- CALL CARE Tektone Modular Plug Single Call Cord 10ft (ET-7111-10)
- CALL CARE Tektone 8-Pin Din Single Call Cord 10ft (ET-7021-10)
- ABLEWARE Maddagrip Opener (Ableware-753581000)
- INVACARE Reliant Lift Power Cord (1079133)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control Remote (ZK1200-HC)
- AMERICAN HOSPITAL SUPPLY Reacher, Claw Style, Non-Slip Pad, 32 Inch, Aluminum (AHS-R3-1_EA)
- AMERICAN HOSPITAL SUPPLY Reacher, Grabber Style, Non-Slip Pad, 31 Inch, Aluminum, 2PK (AHS-R1-2_PK)
- Call Care Therapy & Rehabilitation