California Umbrella

Venture Series 7.5'' Push Lift Umbrella with 1.5'' American Oak Aluminum Pole


product price: $400.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your decks outdoor dining areas or poolside patios shaded with this California Umbrella Venture Series 7 1/2' black push lift umbrella with 1 1/2'' American oak aluminum pole. This umbrella features a 1 1/2'' thick aluminum pole with an American oak finish giving it a classic wooden look without requiring the upkeep. The aluminum pole uses sleek stainless steel hardware for a robust foundation and the umbrella's high-density fiberglass ribs bend with the wind without snapping or breaking providing excellent support to the canopy. Plus the umbrella's 7 1/2' size has sufficient area coverage providing multiple guests with relief from the sun's rays. The Olefin fabric is water-resistant but not water-proof and is not intended for use in wet conditions. During inclement weather please store umbrellas in a dry location or cover with a protective umbrella cover sold separately.The push lift allows staff members to easily open or close the umbrella with a simple push. In comparison to pulley lifts this style of lift helps keep the canopy undisturbed in high-traffic areas since it eliminates any hanging rope that could encourage tampering. The canopy's Olefin fabric is made with durable synthetic olefin fibers that offer better fade resistance than polyester and cotton counterparts without the added expense that comes with acrylic canvases. It's an economical fabric that is sure to provide a professional look for years to come.Producing high-quality outdoor products since 1946 California Umbrella is devoted to creating cool comfortable shade wherever you see fit. Their collection provides an ample range of material and fabric options as well as attractive styles to meet the demands of the ever-changing market. From simple to high-end umbrellas with a variety of outdoor accessories California Umbrella has the shade solution for you and your facility!Overall Dimensions:Canopy Diameter: 7 1/2'Maximum Height: 96''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.