Shop All Patio Umbrella Bases
California Umbrella
Umbrella Base, Steel Cover, Concrete Cente
Mfr # 194061010822
Zoro # G0150797
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Concrete
- Color Bronze
- Height 18 in.
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061010822
- Zoro # G0150797
- UPC # 194061010822
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Height | 18 in. |
Details
Material | Steel, Concrete |
Item | Patio Umbrella Base |
Color | Bronze |
Shape | Round |
Description
Umbrella Base,Steel Cover,Concrete Cente
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Shear Pruning Scabbard Leather (AC 7220)
- A.R. NORTH AMERICA Jet (AR2760130)
- SCOTTS Pruner (LPR020S)
- MTD Gasket Kit-Externa (951-10661B)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010815)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- WORLDWIDE SOURCING 17 in. Brnz Umbrella Base (5138C)
- FIBERBUILT Cncrt Free Standing Umbrella Base, 110Lb (CB23K)
- PURE GARDEN Patio Umbrella Weighted Cross Base (50-LG1177)
- PURE GARDEN Half Moon 34 lb Weighted Semicircle Umbrella Base (50-LG1211)
- California Umbrella Patio Furniture