Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Natural
Mfr # 194061002612
Zoro # G0459752
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Canopy Width 6 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061002612
- Zoro # G0459752
- UPC # 194061002612
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 6 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Height | 103.13 in. |
Details
Item | Patio Umbrella |
Color | Natural |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Shape | Square |
Description
Patio Umbrella,Bronze Aluminum Pole,6 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Complete Chamber, Foam Pro 2 (81676801)
- KOHLER Solenoid Shift Starter (25 098 24)
- HUSQVARNA Mandrel, ASM (532192870)
- MTD Blade-20 W/Star (942-0640)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Air Blue (194061017111)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Kiwi (194061335659)
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061336281)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061021590)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Sunflower Yellow (194061016350)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Woven Granite (194061018507)
- PURE GARDEN 9ft Half Umbrella, Hunter Green (50-LG1036)
- California Umbrella Patio Umbrellas