Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Silver Aluminum Pole, 9 Ft
Mfr # 194061005569
Zoro # G0488188
original price:
$270.99
6% off
new price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
- Fabric Material Sunbrella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061005569
- Zoro # G0488188
- UPC # 194061005569
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 103" H x 108" W x 108" D |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Details
Item | Patio Umbrella |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Description
Patio Umbrella,Silver Aluminum Pole,9 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO LOW PRESSURE QUICK CONNECT VALVE, CLAMSHELL (59853)
- AGRI-FAB Lawn Spreader Cover (69711)
- BRIGGS & STRATTON Fuel Filter (844545)
- KING OF SPADES Rake Landscape 3 Inch x 24 Inch x 60 Inch (24 DURA RAKE BOXED)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Jockey Red and Natural (194061040744)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Teak (194061337202)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Red (194061337394)
- CALIFORNIA UMBRELLA 7.5' Black Aluminum Market Patio Umbrella, Sunbrella Gateway Blush (194061338209)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061032657)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural (194061040737)
- PURE GARDEN 9ft Half Umbrella, Hunter Green (50-LG1036)
- California Umbrella Patio Umbrellas