Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Spectrum Indigo
Mfr # 194061036488
Zoro # G0486273
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Series MARE
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Umbrella
- MFR # 194061036488
- Zoro # G0486273
- UPC # 194061036488
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 97.5 in. |
Details
Item | Patio Umbrella |
Color | Spectrum Indigo |
Residential / Commercial | Commercial |
Series | MARE |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Hardwood |
Material | Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Wood Pole,9 Ft.,Sunbrella
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS SA207-20 Bearing (SA207-20-ABL)
- ARIZONAS BEST Arizonas Best AZB10101 18 x 11 x 3 in. Fruit & Nut Tree Fertilizer (171494)
- ESPOMA PLANT FOOD HOLLY-TONE36# (HT36)
- IK SPRAYERS Elbow With Black Viton Nozzle (83272803)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Charcoal (194061036556)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Wheat (194061036624)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Tuscan (194061036655)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Tuscan (194061337912)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061333426)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Navy (194061004371)
- SPORT-BRELLA Sport-Brella Red 8Ft (0741)
- California Umbrella Patio Furniture