Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Spa
Mfr # 194061036617
Zoro # G0485695
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Series MARE
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061036617
- Zoro # G0485695
- UPC # 194061036617
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 97.5 in. |
Details
Item | Patio Umbrella |
Color | Spa |
Residential / Commercial | Commercial |
Series | MARE |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Hardwood |
Material | Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Wood Pole,9 Ft.,Sunbrella
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Terra Cotta (26806T)
- HORSEMENS PRIDE Large Feed Tub 30 Qt. BURGUNDY (1157-BU)
- MTD Ring-Chute Crank (731-10348)
- RV PIGTAILS RV Pigtails 40025 Starcraft 7-8 Way Pigtail - Blue, 36" (40025)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Jockey Red (194061036532)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061032657)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Charcoal (194061036556)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Spa (194061033579)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061021590)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Navy (194061002445)
- LIVING ACCENTS 9 ft. Tiltable Sage Market Umbrella (UM90G31OBD-02)
- California Umbrella Patio Umbrellas