Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Red
Mfr # 194061036976
Zoro # G0457162
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Commercial
- Series MARE
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Umbrella
- MFR # 194061036976
- Zoro # G0457162
- UPC # 194061036976
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Pole/Ribs: 1 year; Canopy: 1 years |
Size | 9 ft. |
Height | 97.5 in. |
Details
Item | Patio Umbrella |
Color | Red |
Residential / Commercial | Commercial |
Series | MARE |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Hardwood |
Material | Olefin |
Shape | Octagon |
Description
Patio Umbrella,Wood Pole,9 Ft.,Olefin Re
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Ball (941-05042)
- DOGIPARK Dog Shaped Jump Hoops, 3-Level (7522)
- DEWALT Pressure Washer (DCPW1000B)
- NUVO IRON 4in x 4in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP02)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Kiwi (194061037034)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Navy (194061036969)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Kiwi (194061335659)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Beige (194061033036)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061032657)
- CALIFORNIA UMBRELLA Patio Umbrella, Square, 102.63" H, Sunbrella Fabric, Jockey Red (194061035535)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Red (436972RD)
- California Umbrella Patio Umbrellas