Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Forest Green
Mfr # 194061003008
Zoro # G0475606
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Forest Green
- Canopy Width 7 1/2 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061003008
- Zoro # G0475606
- UPC # 194061003008
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Height | 96 in. |
Details
Item | Patio Umbrella |
Color | Forest Green |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Silver Aluminum Frame,7-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Tank Lid and Tether (7771826)
- LOGO BRANDS Atlanta Braves Elite Chair (503-12E)
- BRIGGS & STRATTON Deflector, Black (1705449SM)
- LOGO BRANDS Georgia Quad Chair (142-13Q)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Canvas Cyan (194061009284)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Jockey Red (194061007198)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Yellow (194061037324)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Red (194061337394)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061000298)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Hunter Green (194061035122)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Purple (194061038208)
- California Umbrella Patio Furniture