Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Spa
Mfr # 194061004302
Zoro # G0491252
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spa
- Canopy Width 7 1/2 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061004302
- Zoro # G0491252
- UPC # 194061004302
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 4 years |
Height | 96 in. |
Details
Item | Patio Umbrella |
Color | Spa |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Frame,7-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Lime (GL20003)
- KOHLER Baffle Cylinder (47 063 05-S)
- S.M. ARNOLD SPEEDY STONE F/PET HAIR REMOVAL (AR25-601)
- PERKO Perko 0228DP0CHR Horizontal-Mount Bi-Color Side Light - Chrome Finish (0228DP0CHR)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Canvas Cyan (194061009284)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Sunflower Yellow (194061035887)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Navy (194061027059)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spectrum Indigo (194061008904)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Patio Umbrella, Olefin Navy White Cabana Stripe (194061337530)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Olefin Fabric, White (194061007600)
- ZORO SELECT Outdoor Umbrella Base, Round, Blue (4HUW6)
- California Umbrella Patio Furniture