Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 96" H, Olefin Fabric, Kiwi
Mfr # 194061003299
Zoro # G0491216
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kiwi
- Canopy Width 7 1/2 ft
- Residential / Commercial Commercial
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061003299
- Zoro # G0491216
- UPC # 194061003299
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 1 years |
Height | 96 in. |
Details
Item | Patio Umbrella |
Color | Kiwi |
Residential / Commercial | Commercial |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Shape | Octagon |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin |
Description
Patio Umbrella,Silver Aluminum Frame,7-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Filter-A/C Cartrid (BS-595853)
- TACHIKARA Tachikara BCH-BAG.BK Replacement Cover for BC-HAM Volleyball Cart - Black (BCH-BAG.BK)
- DARE PRODUCTS 100Pc Fast Clipper Wire (458)
- STENS Spindle Pulley For Craftsman Husqvarna Mandrel 38" 48" 275-280 (275-280)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Canvas (194061031025)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Natural (194061030882)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Purple (194061038208)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Terracotta (194061023600)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Kiwi (194061037034)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Olefin Fabric, White (194061000458)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Air Blue (194061017111)
- California Umbrella Patio Umbrellas