Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Taupe
Mfr # 194061029640
Zoro # G0464835
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061029640
- Zoro # G0464835
- UPC # 194061029640
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 95-2/5” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Height | 95.5 in. |
Details
Item | Patio Umbrella |
Color | Taupe |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Frame,7-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Pressure Washer Hose Assmbly, 3/8"x50 ft. (AEFG0102GGG602)
- MTD Cutting Head Fxd (753-08240)
- LOGO BRANDS Atlanta Falcons Checkerboard Canopy (602-42C)
- LANDSCAPERS SELECT Y-Conn W/Shutoff Brass (GB9105A3L)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spa (194061031223)
- CALIFORNIA UMBRELLA Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Navy (194061002711)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Canvas Cyan (194061009284)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Hunter Green (194061035122)
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Su (194061009826)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Purple (194061038208)
- FLASH FURNITURE Montego 9 FT Round Umbrella with 32 Solar LED Lights and Crank and Tilt Functionality in Red (GM-WL-U22002B-RED-GG)
- California Umbrella Patio Furniture