Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spa
Mfr # 194061028643
Zoro # G0456715
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spa
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061028643
- Zoro # G0456715
- UPC # 194061028643
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 95-2/5” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Height | 95.5 in. |
Details
Item | Patio Umbrella |
Color | Spa |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Gray Aluminum Frame,7-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT TRIPLE FLEX GUARD KIT (1346291)
- LOGO BRANDS Memphis Round Table (168-31)
- SHARPE MANUFACTURING FILTERAIR 707F 3/4 W/OVERNT AUTO DRAIN (SH6920)
- IK SPRAYERS Air Connector Record With Cap (82676603)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Navy (194061335581)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061333426)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Sunflower Yellow (194061020791)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Navy (194061035139)
- CALIFORNIA UMBRELLA 6' Grove Series Wood Pole Hardwood Ribs Sunbrella Sunflower Yellow (194061338247)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Forest Green (194061021613)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Pacifica Fabric, Canvas (194061009734)
- California Umbrella Patio Furniture