Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Iris
Mfr # 194061030622
Zoro # G0464117
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Iris
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061030622
- Zoro # G0464117
- UPC # 194061030622
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 95-2/5” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Height | 95.5 in. |
Details
Item | Patio Umbrella |
Color | Iris |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Description
Patio Umbrella,White Aluminum Frame,7-1/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Red Polypropylene Handle (69814)
- WAKEMAN Collapsible Ice Bucket - 10-Liter Portable Multi-Use Basin for Camping by Green (75-CMP1036)
- VINTIQUEWISE Wicker Banana Rope Tall Floor Planter with Metal Pot, Large (QI003360.L)
- ATLAS 5 x 1 in. Pool Putty Box - White (AT34954)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Umbrella, Sunbrella Gateway Blush (194061335529)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061020753)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Sunflower Yellow (194061020791)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Pacifica Spa (194061335826)
- CALIFORNIA UMBRELLA California Umbrella 212362 9 ft. Umbrella with LED Lights - Beige (212362)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Navy Blue (194061021811)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Forest Green (409615KOT)
- California Umbrella Patio Umbrellas