Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Hot Pink
Mfr # 194061029657
Zoro # G0463164
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hot Pink
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061029657
- Zoro # G0463164
- UPC # 194061029657
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 95-2/5” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Height | 95.5 in. |
Details
Item | Patio Umbrella |
Color | Hot Pink |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Frame,7-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Heavy Duty 3600 psi 2.5 gpm Water Pressure Washer (65200)
- YARDGARD Rabbit Guard, 28"x50 ft. (308371B)
- STAR BRITE Spider Away, #95022 (95022)
- LIBERTY MOUNTAIN Liberty Mountain 342620 Bota Bag 1 Pint (342620)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Natural (194061030882)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Navy (194061036969)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Red (194061036976)
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Su (194061009826)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Pacifica Canvas (194061337738)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Yellow (194061337868)
- LIVING ACCENTS 9 ft. Tiltable Brown Market Umbrella (UM90G31OBD-05)
- California Umbrella Patio Umbrellas