Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Cabana Regatta
Mfr # 194061031490
Zoro # G0451413
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Cabana Regatta
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061031490
- Zoro # G0451413
- UPC # 194061031490
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 95-2/5” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Height | 95.5 in. |
Details
Item | Patio Umbrella |
Color | Cabana Regatta |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Black Aluminum Frame,7-1/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS 2027 Leisure Sports Foldable Bike Rack Bicycle Storage Floor Stand (382502YID)
- SEYMOUR MIDWEST Buckeye Digger, 4ft. Steel Handles (21230)
- CAMELBAK Camelbak Long-Neck Water Beast Reservoir - 100 oz. (713852903923)
- SCOTTS 7.2-Volt Lithium-Ion Cordless Rechargeable Power Pruner (PR17215S)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Air Blue (194061337028)
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061336281)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Hunter Green (194061337370)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Umbrella, Sunbrella Gateway Blush (194061335529)
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Olefin Navy (194061336502)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Olefin Fabric, White (194061005804)
- PURE GARDEN 10-Foot Offset Patio Umbrella with Cross Base, Orange (50-102-TC)
- California Umbrella Patio Umbrellas