Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Purple
Mfr # 194061031919
Zoro # G0457275
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061031919
- Zoro # G0457275
- UPC # 194061031919
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90� W x 95-2/5� H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Height | 95.5 in. |
Details
Item | Patio Umbrella |
Color | Purple |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Patio Umbrella,Black Aluminum Frame,7-1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Snowmobile Cover, 119"-127"L, Blk/Gry Delux (71847)
- FORTEX FORTIFLEX Tub Feed 6-1/2Gal (CR750)
- STENS Wheel Assembly 205-284 (205-284)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Large Medium Small, 3PK (2180)
- CALIFORNIA UMBRELLA 6' Bronze Aluminum Market Patio Umbrella, Sunbrella Sunflower Yellow (194061338131)
- CALIFORNIA UMBRELLA 7.5' Grey Aluminum Market Patio Umbrella, Sunbrella Gateway Blush (194061338148)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Red (194061337394)
- CALIFORNIA UMBRELLA 6' Black Aluminum Market Patio Umbrella, Sunbrella Navy (194061334102)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spa (194061028643)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Spa (194061004302)
- PURE GARDEN 10Ft Outdoor Tilting Patio Umbrella, Terracotta (50-100-TC)
- California Umbrella Patio Furniture