Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Pacific Blue
Mfr # 194061030868
Zoro # G0463216
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pacific Blue
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061030868
- Zoro # G0463216
- UPC # 194061030868
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90� W x 95-2/5� H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Height | 95.5 in. |
Details
Item | Patio Umbrella |
Color | Pacific Blue |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Patio Umbrella,White Aluminum Frame,7-1/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN-MACH 08-0033 Cool Only Control Package Non-Ducted Ceiling Configurations w Wall Thermostat 8330-752 (8330-752)
- ZORO APPROVED SUPPLIER Jandy CL 340 Replacement Pool Filter 4 Pack Compatible Cartridge PJAN85/C-7459/FC-0800 (WP.JAN0800-4P)
- HISCO #10 Scoop Shovel, Aluminum Blade, 44 in L Orange Fiberglass Handle (HIAGS10L)
- GARDENA TWIN TAP CONCTR5/8""&1/2"" (36938-G)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Jockey Red and Natural (194061040744)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Olefin Fabric, White (194061000458)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Purple (194061038208)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Antique Beige (194061030714)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Canvas Cyan (194061009284)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Navy (194061031551)
- PURE GARDEN 10-Foot Offset Patio Umbrella with Cross Base, Cream (50-102-T)
- California Umbrella Patio Umbrellas