Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Mocha
Mfr # 194061030967
Zoro # G0457537
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061030967
- Zoro # G0457537
- UPC # 194061030967
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90� W x 95-2/5� H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Height | 95.5 in. |
Details
Item | Patio Umbrella |
Color | Mocha |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Patio Umbrella,White Aluminum Frame,7-1/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANINE COUNTRY Dog Waste Grabber Tool (52111)
- TWINPOINT Twinpoint 12RB1 Workman 100 ft. Spool of 12 Gauge DC Zip Wire; Red & Black (12RB1)
- PRIME-LINE Storm Door Grille Wht (PL15517)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-20X30)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Tuscan (194061009970)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Pacifica Fabric, Canvas (194061009734)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061021590)
- CALIFORNIA UMBRELLA 7.5' Grove Series Wood Pole Hardwood Ribs Sunbrella Gateway Blush (194061338254)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spectrum Indigo (194061008904)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Olefin Fabric, White (194061000458)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Tan (50-101-T)
- California Umbrella Patio Umbrellas