Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Hunter Green
Mfr # 194061030141
Zoro # G0475895
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hunter Green
- Canopy Width 7 1/2 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Push Button Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061030141
- Zoro # G0475895
- UPC # 194061030141
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90� W x 95-2/5� H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Height | 95.5 in. |
Details
Item | Patio Umbrella |
Color | Hunter Green |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Frame,7-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cylinder Head Gasket (951-12076)
- STENS Hi-Lift Blade Fits Oem Allis Chalmers Simplicity 2025856Sm 345-090 (345-090)
- WATER TECH Battery Powered Blaster Max Vacuum (WA313181)
- JACKS IMPORTS Apple Flavored Dee Ring Bit 4-1/2" (11001-4-1/2)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Hunter Green (194061037294)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Sunbrella Air Blue (194061337028)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Royal Blue (194061009352)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Sunflower Yellow (194061020791)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Olefin Fabric, White (194061002131)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spa (194061029503)
- HILAND Solar Market Umbrella with LED Lights in Red with Base (MKC-UMB-R)
- California Umbrella Patio Furniture