Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Tangerine
Mfr # 194061009895
Zoro # G1433118
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Rotational
- Fabric Material Sunbrella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061009895
- Zoro # G1433118
- UPC # 194061009895
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108" W x 95" H |
Pole Diameter | 2" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 9 ft. |
Height | 95 in. |
Details
Item | Cantilever Patio Umbrella |
Color | Tangerine |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Rotational |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Cantilever,Bronze Aluminum Pole,9 Ft.,Su
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Trimmer Line, All-Purpose Starline, Star Shape, 50 feet, .065 Diameter Line (619766)
- A & I PRODUCTS Wedge V-Belt (1" X 180") 60" x4.5" x1" (A-8V1800)
- MTD Pulley-V Idler (756-05024)
- ANVIL Wood Handle Digging Shovel (3589600)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061034453)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Sunflower Yellow (194061020791)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, White (194061018354)
- CALIFORNIA UMBRELLA 7.5' Bronze Aluminum Market Patio Umbrella, Olefin Royal Blue (194061336472)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Regatta (194061005651)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061020753)
- ISLAND UMBRELLA RECTANGLE UMBRELLA BLACK (NU6858)
- California Umbrella Patio Furniture