Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95" H, Pacifica Fabric, Purple
Mfr # 194061010662
Zoro # G1433836
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Rotational
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Umbrella
- MFR # 194061010662
- Zoro # G1433836
- UPC # 194061010662
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108" W x 95" H |
Pole Diameter | 2" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 95 in. |
Details
Item | Cantilever Patio Umbrella |
Color | Purple |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Rotational |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Cantilever,Bronze Aluminum Pole,9 Ft.,Pa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Carburetor (Qsearch) (640299B)
- FIMCO Tank Lid Lanyard, 8 In. (5058170)
- MIDWEST RAKE 184-tine Weed Eradicator with 132"L Aluminum Handle (87028GR)
- FNA GROUP Simpson31" Ext Spr Wand (80479)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Frost Blue (194061036129)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Frost Blue (194061333648)
- CALIFORNIA UMBRELLA 8.5' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Tuscan (194061337912)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural (194061040737)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Sunflower Yellow (194061020791)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061021590)
- UPSHELF Upshelf 10463WH Detachable Umbrella Pole Shelf; White (10463WH)
- California Umbrella Patio Furniture