Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 95" H, Pacifica Fabric, Hunter Green
Mfr # 194061010617
Zoro # G1432917
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 9 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Rotational
- Fabric Material Pacifica
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061010617
- Zoro # G1432917
- UPC # 194061010617
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 9 ft |
Overall Size | 108" W x 95" H |
Pole Diameter | 2" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Size | 9 ft. |
Height | 95 in. |
Details
Item | Cantilever Patio Umbrella |
Color | Hunter Green |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Rotational |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica |
Shape | Octagon |
Description
Cantilever,Bronze Aluminum Pole,9 Ft.,Pa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Ezgo / Cushman / Textron Battery Engine Ground Cable GAS TXT Fleet 2017 Golf Cart (BATTERY ENGINE GROUND CABLE FOR GAS TXT FLEET 201)
- XPOSE SAFETY 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-57-X)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- AFTERMARKET Condensor Line Fits Ford/Fits New Holland TW10 TW15 TW20 TW25 Tract (E2NN19N616AA)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spectrum Indigo (194061008904)
- CALIFORNIA UMBRELLA Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Navy (194061002711)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Black (194061337448)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Navy Blue (194061021811)
- CALIFORNIA UMBRELLA 7.5' Grove Series Wood Pole Hardwood Ribs Sunbrella Gateway Blush (194061338254)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Wheat (194061036624)
- NATURE SPRING Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank, Base for Table, Deck, 10-foot (Red) (239102JRI)
- California Umbrella Patio Umbrellas