Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 93.13" H, Pacifica Fabric, Beige
Mfr # 194061036334
Zoro # G0475292
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 7 1/2 ft
- Residential / Commercial Commercial
- Series MARE
- Opening Action Manual Push Lift
- Tilting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061036334
- Zoro # G0475292
- UPC # 194061036334
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90� W x 93-1/8� H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 4 years |
Height | 93.13 in. |
Details
Item | Patio Umbrella |
Color | Beige |
Residential / Commercial | Commercial |
Series | MARE |
Opening Action | Manual Push Lift |
Tilting | No |
Fabric Material | Pacifica |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Hardwood |
Shape | Octagon |
Description
Patio Umbrella,Wood Pole,7-1/2 Ft.,Pacif
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Burner Bar Dual Sm (25723A)
- MTD Fender Kit (Ultima (19A70062100)
- CO-LINE WELDING Co-line Welding Lockable 1-way Gate Latch - OWR-158-2L (54019)
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 26.8 lb (580BTS Mark III)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Olefin Fabric, White (194061007600)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Red (194061030707)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Terrace Sequoia (194061030837)
- CALIFORNIA UMBRELLA 7.5' Black Aluminum Market Patio Umbrella, Sunbrella Taupe (194061334492)
- CALIFORNIA UMBRELLA 7.5' Black Aluminum Market Patio Umbrella, Pacifica Navy (194061334997)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Antique Beige (194061007327)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Beige (194061333624)
- California Umbrella Patio Furniture