Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Spa
Mfr # 194061015384
Zoro # G0491207
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spa
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061015384
- Zoro # G0491207
- UPC # 194061015384
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 11 ft. |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Spa |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Black Aluminum Pole,11 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDONS Gordons 7631072 Ready To Use Goat & Sheep Spray; Gallon (866915)
- DB ELECTRICAL Valve Guide For Ford/ Holland 2N, 8N, 9N 8BA6510B Tractors; (1109-1319)
- A.R. NORTH AMERICA Fixed QC Coupling Reducer, 3/8F-22M (85.300.127)
- PRO-SERIES Cordless Blower with 20V Lithium Ion Rechargeable Battery and Charger (LIBLKIT20)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Jockey Red and Natural (194061040744)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Hunter Green (194061013168)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Sunflower Yellow (194061016350)
- CALIFORNIA UMBRELLA California Umbrella 212362 9 ft. Umbrella with LED Lights - Beige (212362)
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Ol (194061010303)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spa (194061029503)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P090 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Black (SSBU-5X7RT5T-P090)
- California Umbrella Patio Furniture