Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Natural
Mfr # 194061012802
Zoro # G0494707
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061012802
- Zoro # G0494707
- UPC # 194061012802
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 11 ft. |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Natural |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Gray Aluminum Pole,11 Ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON MUFFLER (795997)
- BRIGGS & STRATTON Air Cleaner Gasket (795629)
- MTD Scoop-Hood Troy (731-12694)
- DUPONT 10 oz Snow & Ice Non-Stick Spray (DU4960)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Kiwi (194061037034)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Jockey Red (194061007198)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Beige (194061033036)
- CALIFORNIA UMBRELLA California Umbrella 212362 9 ft. Umbrella with LED Lights - Beige (212362)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Pacific Blue and Natural (194061040737)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Frost Blue (194061333648)
- PURE GARDEN 10 Rectangular Patio Umbrella, Red (50-LG1274)
- California Umbrella Patio Furniture