Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Heather Beige
Mfr # 194061013861
Zoro # G0475563
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Heather Beige
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand California Umbrella
- MFR # 194061013861
- Zoro # G0475563
- UPC # 194061013861
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Size | 11 ft. |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Heather Beige |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Pole,11 F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Body Trap Set Tool (0965)
- STENS Drive Wheel 205-726 For Craftsman 917.376742, 917.371722 583743501 (205-726)
- FERRY-MORSE GROW LIGHT T5 24W 11""L (KLIGHT)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- CALIFORNIA UMBRELLA California Umbrella 212362 9 ft. Umbrella with LED Lights - Beige (212362)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, White (194061014837)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Pacifica Fabric, Spa (194061039687)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Yellow (194061337868)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Hunter Green (194061337370)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Navy (194061036969)
- FOUR SEASONS FLOWERS J & J Global 270511 Four Seasons 9 ft. Steel Grey Umbrella (270511)
- California Umbrella Patio Umbrellas