Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Terrace Sequoia
Mfr # 194061015834
Zoro # G0489003
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Terrace Sequoia
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061015834
- Zoro # G0489003
- UPC # 194061015834
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132” W x 110-1/2” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Pole/Ribs: 1 year; Canopy: 1 years |
Size | 11 ft. |
Height | 110.5 in. |
Details
Item | Patio Umbrella |
Color | Terrace Sequoia |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin |
Shape | Octagon |
Description
Patio Umbrella,Black Aluminum Pole,11 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Gardn Pvc 3Ply 5/8X25Ft (GH-585013L)
- ILC Replacement For EZGO CUSHMAN TEXTRON U321577954 (U3215-77954)
- CATCHMASTER Fly Trap, 25 In. L, 1-1/2 In. W, PK4 (9144M4)
- HICKORY HARDWARE Mock Key 1/2 Inch X 1-1/8 Inch (P8007-LP)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Olefin Fabric, Hunter Green (194061035122)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061020753)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Black (194061009444)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Navy (194061008508)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Umbrella, Sunbrella Gateway Blush (194061335529)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Jockey Red and Natural (194061040744)
- ZORO SELECT Outdoor Umbrella, Round, Green (4HUW5)
- California Umbrella Patio Furniture