Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Pacific Blue
Mfr # 194061020562
Zoro # G0475274
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pacific Blue
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061020562
- Zoro # G0475274
- UPC # 194061020562
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132� W x 109-2/5� H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Size | 11 ft. |
Height | 109.5 in. |
Details
Item | Patio Umbrella |
Color | Pacific Blue |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Pole,11 F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Kenda Tire, 24 X 9.50-12 Super Turf, 4-Ply (160-432)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-230 Excela-Flo Low Pressure Single Stage Regulator-1/4" Inlet x 3/8" Outlet (MEGR-230)
- RAZOR-BACK #4 14 ga Asphalt/Coal Square Point Shovel, Steel Blade, 40 in L Wood Wood Handle (79804GR)
- GILMOUR Rotor Sprinkler 3850Sq (820133-1001)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Navy (194061012956)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Canvas Cyan (194061335482)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Red (194061030707)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Tuscan (194061009970)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Navy (194061021590)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337851)
- PURE GARDEN Beach Umbrella with 360 Degree Tilt, 7 Ft, Blue (50-LG1094)
- California Umbrella Patio Furniture