Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Astoria Sunset
Mfr # 194061020050
Zoro # G0480086
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Astoria Sunset
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061020050
- Zoro # G0480086
- UPC # 194061020050
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132� W x 109-2/5� H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 5 years |
Size | 11 ft. |
Height | 109.5 in. |
Details
Item | Patio Umbrella |
Color | Astoria Sunset |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella |
Shape | Octagon |
Description
Patio Umbrella,Gray Aluminum Pole,11 Ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL 14-1/2 in X 17-3/4 in Scoop Shovel, Aluminum, 29 in L D-Grip Wood Handle (84-700)
- BRIGGS & STRATTON Ratchet Pawl (808166)
- A & I PRODUCTS Hitch pin, 1-1/4" X 12 12" x3" x3" (A-HP112)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W695)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Air Blue (194061018910)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Black (194061337448)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Pacifica Fabric, Navy (194061002445)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Sunflower Yellow (194061000298)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Pacifica Fabric, Canvas (194061009734)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Olefin Fabric, Frost Blue (194061005866)
- RIO BEACH 6 ft. Beach Umbrella with Integrated Sand Anchor (UB79-2212-1)
- California Umbrella Patio Furniture