Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Terrace Fern
Mfr # 194061020289
Zoro # G0480908
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Terrace Fern
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061020289
- Zoro # G0480908
- UPC # 194061020289
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132� W x 109-2/5� H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 1 years |
Size | 11 ft. |
Height | 109.5 in. |
Details
Item | Patio Umbrella |
Color | Terrace Fern |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin |
Shape | Octagon |
Description
Patio Umbrella,Gray Aluminum Pole,11 Ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Sediment Bowl Assembly for Case International - 614421R91 (1703-3650)
- LOGO BRANDS Georgia Quad Chair (142-13Q)
- E-Z-GO Brake Drum/Hub, 4 Lug Gas (21807G1)
- CHAPIN Pump Barrel (3-7019)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Beige (194061333624)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Yellow (194061037324)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Teak (194061335406)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, White (194061014837)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Red (194061006924)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Spectrum Indigo (194061036488)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Jockey Red and Natural (194061040744)
- California Umbrella Patio Furniture