Shop All Patio Umbrellas
California Umbrella
Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Champagne
Mfr # 194061021057
Zoro # G0464774
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Champagne
- Canopy Width 11 ft
- Residential / Commercial Residential
- Opening Action Crank Lift
- Tilting Collar Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand California Umbrella
- MFR # 194061021057
- Zoro # G0464774
- UPC # 194061021057
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 11 ft |
Overall Size | 132� W x 109-2/5� H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs: 3 years; Pole: 1 year; Canopy: 1 years |
Size | 11 ft. |
Height | 109.5 in. |
Details
Item | Patio Umbrella |
Color | Champagne |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Collar Tilt |
Fabric Material | Olefin |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Fiberglass |
Material | Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin |
Shape | Octagon |
Description
Patio Umbrella,Bronze Aluminum Pole,11 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Augusta 26" Tall Planter - Black (5894-B)
- THE OUTDOOR PLUS 60 Rectangular Fremont Fire Table - Powder Coated Metal - Pewter - Match Lit - Liquid Propane (OPT-FRMPC6024-PEW-LP)
- ALATERRE FURNITURE Carolina All-Weather Wicker 3-Piece Dining Set with Bistro Dining Table and Two Dining Chairs (AWWM016MM)
- POOL CENTRAL Blue Heavy Duty Swimming Pool PVC Filter Backwash Hose - 25 ft. x 2 in. (32798778)
- CALIFORNIA UMBRELLA Cantilever, Bronze Aluminum Pole, 9 Ft., Ol (194061010464)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061034453)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Sunflower Yellow (194061003886)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Kiwi (194061335659)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Teak (194061335406)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Antique Beige (194061030714)
- FIBERBUILT Market Umbrella 8Rib Push Up, Natural, 7.5 ft. (7MPUK-4604)
- California Umbrella Patio Umbrellas